Shop All Current Sensing Relays
Johnson Controls
Solid Core Current Switch, Sens Curr 1A
Mfr # H758
Zoro # G3157607
product price: $105.93
/ea
Free Shipping & Returns
$105.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage Current Sensing Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # H758
- Zoro # G3157607
- Country of Origin United States
- Category Current Sensing Relays
Details
Item - Relay | Current Sensing Relay |
Item | Current Sensor Relay |
Input Voltage | Current Sensing Relay |
Description
Current Sensor Relay, Input Voltage Current Sensing Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- ANDERSON POWER PRODUCTS PP75 HSG GREEN (5916G6)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, 1NO Form (CSDECM-S25050L)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLSF)
- Johnson Controls Current Sensing Relays