Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi
Mfr # V-2410-1
Zoro # G6464053
product price: $582.71
/ea
Free Shipping & Returns
$582.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Control Air Pressure 0 to 30 psi
- Height 3 1/4 in
- Normally Open / Normally Closed Normally Open/Normally Closed
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-2410-1
- Zoro # G6464053
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Height | 3 1/4 in |
Depth | 1 1/2 in |
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 3 in |
Normally Closed Port Connection Size | 1/4 in |
Common Port Connection Size | 1/4 in |
Electrical Lead Length | 18 in |
Normally Open Port Connection Size | 1/8 in |
Overall Depth | 1 1/2 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Body Material Brass, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Electrical Lead Length 18 in, Enclosure Type Open Frame, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile, Mounting Style Not Applicable, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 25mm, Industry 1205-ETN9 (1205 ETN9)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 220/240VAC, 0-25 psi (V11HBA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 277VAC, 0-25 psi (V11HFA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- SMC Valve, 5000Size, Single, 5 Port, 24VDC, 1/4" (SY5120-5WOZ-N7T)
- Johnson Controls Pneumatic Valves