Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi
Mfr # V11HCA-100
Zoro # G5081027
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V AC
- Air Connections 1/4 in Barb
- Height 3 1/4 in
- Control Air Pressure 0 to 25 psi
- Normally Open / Normally Closed Normally Open/Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V11HCA-100
- Zoro # G5081027
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Height | 3 1/4 in |
Width | 2 1/2 in |
Depth | 1 1/2 in |
Overall Length | 3 7/16 in |
Overall Width | 2 1/2 in |
Overall Depth | 1 1/2 in |
Normally Open Port Connection Size | 1/8 in |
Electrical Lead Length | 18 in |
Common Port Connection Size | 1/4 in |
Normally Closed Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Application Smoke Dampers, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE SPRAY WhaleSpray 1800 Biodegradable Oil Based Antispatter, 8oz Spray (1800S0020)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- POWERFLITE 4L300 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300-2)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi (V-2410-1)
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 277VAC, 0-25 psi (V11HFA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 220/240VAC, 0-25 psi (V11HBA-100)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SA400K000030)
- Johnson Controls Pneumatic Valves