Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi
Mfr # V-2410-2
Zoro # G6086333
Free Shipping & Returns
$497.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Normally Open / Normally Closed Normally Open/Normally Closed
- Depth 1 1/2 in
- Control Air Pressure 0 to 25 psi
- Air Consumption 1.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V-2410-2
- Zoro # G6086333
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Depth | 1 1/2 in |
Width | 2 1/2 in |
Height | 3 1/4 in |
Overall Length | 3 in |
Overall Width | 2 1/2 in |
Overall Depth | 1 1/2 in |
Normally Open Port Connection Size | 1/8 in |
Common Port Connection Size | 1/4 in |
Normally Closed Port Connection Size | 1/4 in |
Electrical Lead Length | 18 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Body Material Brass, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Electrical Lead Length 18 in, Enclosure Type Open Frame, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile, Mounting Style Not Applicable, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- MI-T-M Adjustable Chemical Injector (50-0052)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi (V-2410-1)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 277VAC, 0-25 psi (V11HFA-100)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- Johnson Controls Pneumatic Valves