Shop All Solenoid Air Control Valves
Johnson Controls
Solenoid Air Valve, 120VAC, 0-25 psi
Mfr # V11HAA-100
Zoro # G5063231
Free Shipping & Returns
$338.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Air Connections 1/4 in Barb
- Width 2 1/2 in
- Normally Open / Normally Closed Normally Open/Normally Closed
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V11HAA-100
- Zoro # G5063231
- Country of Origin Mexico
- Category Solenoid Air Control Valves
Dimensions
Width | 2 1/2 in |
Depth | 1 1/2 in |
Height | 3 1/4 in |
Overall Length | 3 7/16 in |
Overall Width | 2 1/2 in |
Normally Open Port Connection Size | 1/8 in |
Common Port Connection Size | 1/4 in |
Overall Depth | 1 1/2 in |
Electrical Lead Length | 18 in |
Normally Closed Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Air Consumption 1.5 cfm, Application Smoke Dampers, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- MIDWEST FASTENER A2050 Connecting Link 8PK (38866)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- NACHI 5200 Series Double Row Angular Contact, 5204-2NS (5204-2NS)
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 277VAC, 0-25 psi (V11HFA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi (V-2410-1)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- Johnson Controls Solenoid Air Control Valves