Shop All Refrigeration Access Valves
Johnson Controls
Snglschrader/2Strtftgsultracap 60"
Mfr # SEC99AA-60
Zoro # G3219050
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" SAE Flare Fitting Connector
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SEC99AA-60
- Zoro # G3219050
- UPC # 00013263390931
- Country of Origin Mexico
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" SAE Flare Fitting Connector |
Length | 60" |
Details
Item | Snglschrader/2Strtftgsultracap 60" |
Description
Snglschrader/2Strtftgsultracap 60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- CARRIER Sound Blanket (321042-401)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 18" L (SEC99AD-18C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 48" L (SEC99AA-48C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 24" L (SEC99AD-24C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AB-18C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- WATTS THERMO MIX VALVE 1/2"" (0559116)
- Johnson Controls Refrigeration Access Valves