Shop All Refrigeration Access Valves
Johnson Controls
Snglschrader/2Strtftgsultracap 48"
Mfr # SEC99AA-48
Zoro # G3218877
original price:
$60.58
11% off
new price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" SAE Flare Fitting Connector
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SEC99AA-48
- Zoro # G3218877
- Country of Origin Mexico
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" SAE Flare Fitting Connector |
Length | 48" |
Details
Item | Snglschrader/2Strtftgsultracap 48" |
Description
Snglschrader/2Strtftgsultracap 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- AMERICAN LOUVER/PLASTICADE American Louver Square Ceiling Vent Air Diverter, for 2' x 2' T-Grid Diffusers, White (STR-ADS-W)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FA20X23A_4)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 16 in W, 7 1/2 in L (BGG04C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 36" L (SEC99AB-36C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L (SEC99AA-36C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AB-18C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 18" L (SEC99AD-18C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- Johnson Controls AC & Refrigeration Valves