Shop All Refrigeration Access Valves
Johnson Controls
Snglschrader/2Strtftgsultracap 18"
Mfr # SEC99AA-18
Zoro # G3218947
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" SAE Flare Fitting Connector
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SEC99AA-18
- Zoro # G3218947
- Country of Origin Mexico
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" SAE Flare Fitting Connector |
Length | 18" |
Details
Item | Snglschrader/2Strtftgsultracap 18" |
Description
Snglschrader/2Strtftgsultracap 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (16204.8 3PK)
- YELLOW JACKET BRUTE 32/410A MANIFOLD (46000)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- FIELD CONTROLS Intake Vent Cap, 6 in. Size, Aluminum (IAH-6)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 48" L (SEC99AB-48C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L (SEC99AA-36C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AA-18C)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L (SEC99AD-36C)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 48" L (SEC99AA-48C)
- MUELLER Flare Nut, Brass (A 05053)
- Johnson Controls Refrigeration Access Valves