Shop All Single Pressure Controls
Johnson Controls
Single Pressure Control, Low Pressure
Mfr # P100AP-332C
Zoro # G2604515
product price: $38.32
/ea
$38.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female Flare Fitting
- Connection 48 in Wire leads, Stripped Ends
- Type Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100AP-332C
- Zoro # G2604515
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/2 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 400 psi, Pressure Range - Minimum 300 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMATE Heatmate White Port Elec Heat 24"H 5lb (SH-G420A(W))
- CADET Heater Baseb 750W 3' Wh (09952)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- DANFOSS Soft Close Valve, 1/2" NPT, 2-Way (032U6536)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70DA-1C)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P70AA-2C)
- JOHNSON CONTROLS Pressure Control, Low, 12 In to 80 (P70AB-12C)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AA-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 425 (P100CP-2C)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20BB-1C)
- Johnson Controls Single Pressure Controls