Shop All Line Voltage Thermostats
Johnson Controls
Single Function Temperature Control, Close High, Open Low, DPST
Mfr # A72AA-3C
Zoro # G7741426
product price: $277.62
/ea
Free Shipping & Returns
$277.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close High, Open Low
- Voltage 120/208/240VAC Single Phase, 220VAC Two Phase, 208/220VAC Three Phase
- Differential 3 Degrees to 30 Degrees F
- Thermostat Switch Type DPST
- Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A72AA-3C
- Zoro # G7741426
- UPC # 78502809185
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close High, Open Low |
Voltage | 120/208/240VAC Single Phase, 220VAC Two Phase, 208/220VAC Three Phase |
Differential | 3 Degrees to 30 Degrees F |
Thermostat Switch Type | DPST |
Control Range | 50 Degrees to 90 Degrees F |
Item | Temp Control,Single Func,DPST,Open Low |
Description
Temp Control,Single Func,DPST,Open Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 319830-402 Trap Condensate (319830-402)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- ZEPHYR Temorary Fastener Kit, 13 pieces (ZKLS-2)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- JOHNSON CONTROLS Remote Bulb, SPDT -30 Degrees to + 100 Degrees 6FTcap 16a. at120V. 8a. at240 V. (MA24)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- Johnson Controls Line Voltage Thermostats