Shop All Motorized Dampers Accessories
Johnson Controls
Shaft Gripper, 10mm Square
Mfr # M9220-610
Zoro # G2524901
product price: $8.82
/ea
Sold in multiples of 2 for $17.64
$17.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10mm Square
- For Use With M9220 Series Actuator
- Includes Retainer
- Accessory Type Shaft Gripper
- Product Type Square Shaft Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9220-610
- Zoro # G2524901
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Minimum Round Shaft Diameter | 1/4 in |
Minimum Square Shaft Width | 3/8 in |
Maximum Square Shaft Width | 3/8 in |
Maximum Round Shaft Diameter | 1/2 in |
Details
Item | Square Shaft Adapter |
Type | 10mm Square |
For Use With | M9220 Series Actuator |
Includes | Retainer |
Accessory Type | Shaft Gripper |
Product Type | Square Shaft Adapter |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220-BAC-3 |
Compatible Manufacturer Part Number | M9220-BAC-3 |
Compatible with Manufacturer Part Number | M9200 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9200 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9220-BAC-3 |
For Use with Mfr. Model Number | M9220-BAC-3 |
For Use With Mfr. Model Number | M9220-BAC-3 |
Description
Square Shaft Adapter, Product Type Square Shaft Adapter, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-BAC-3, Compatible with Grainger Part Number 41P596, Compatible with Series M9220, Includes Retainer, Maximum Round Shaft Diameter 1/2 in, Maximum Square Shaft Width 3/8 in, Minimum Round Shaft Diameter 1/4 in, Minimum Square Shaft Width 3/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- NAUTILUS Fan Exhaust Bath 70Cfm (671)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" FF (SG114)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20252.8 6PK)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Damper Mount Kit (M9000-150)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- Johnson Controls Dampers