Shop All Dial Indicators
Johnson Controls
Set Point Dial, Vert, F
Mfr # T-4002-5018
Zoro # G3219227
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Extermal Vertical Mount Set Point Adjustment Dial and Holding Screw
- Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204
- Accessory Type Thermostat Knob
- Function External Setpoint Adjustment
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-5018
- Zoro # G3219227
- Country of Origin Mexico
- Category Dial Indicators
Details
Includes | (1) Extermal Vertical Mount Set Point Adjustment Dial and Holding Screw |
Item | Thermostat Knob |
Compatible Manufacturer Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Accessory Type | Thermostat Knob |
Function | External Setpoint Adjustment |
Color | White |
Material | Plastic |
Compatible Product Type | T-4000 Thermostats |
Description
Thermostat Knob, Color White, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, 38Y170, 38Y171, 38Y172, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Function External Setpoint Adjustment, Includes (1) Extermal Vertical Mount Set Point Adjustment Dial and Holding Screw, Material Plastic, Compatible Product Type T-4000 Thermostats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15514SS)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- IGAGING 4" Adjustable Double Square - 34-244-S (34-244-S)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- HHIP 010mm Dial Indicator With Magnetic Back (5111-0001)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- STARRETT Indicator Dial (81-136-622J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-631J)
- Johnson Controls Dial Indicators