Shop All Thermostat Guards and Accessories
This Product is Discontinued
Johnson Controls
Sensor - Temp, Rh, and CO2 (Discontinued)
Mfr # CD-311-U00-00
Zoro # G4702787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Voltage 24 V AC
- Type Humidity, CO2, Temperature
- Width (In.) 1 in
- Height (In.) 3 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CD-311-U00-00
- Zoro # G4702787
- Country of Origin Austria
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 1 in |
Height (In.) | 3 61/64 in |
Length (In.) | 3 23/64 in |
Overall Height | 3 15/16 in |
Overall Width | 1 in |
Overall Depth | 3 3/8 in |
Description
Temperature/Humidity/CO2 Sensor, Air Quality Measurement CO2, Humidity, Temperature, CO2 Accuracy +/-0.36 Degrees F, Sensing Element Type Thermistor, Loop Resistance 10k ohms, Power Required 24V AC/DC, Output 0 to 10V, Display Type Digital, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, For Use With Building Automation Systems Building Automation System Compatible, Wall Plate Style Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.