Shop All Thermostat Guards and Accessories
Johnson Controls
Sensor, 1000 ohm Nickel, Surface
Mfr # TE-6000-10
Zoro # G7727137
product price: $199.92
/ea
Free Shipping & Returns
$199.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1.09 in
- Minimum Temperature 0 Degrees F
- Indoor/Outdoor Indoor/Outdoor
- Includes Temperature Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6000-10
- Zoro # G7727137
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height | 1.09 in |
Overall Height | 1 1/8 in |
Width | 1 1/8 in |
Cable Length | 10 ft |
Overall Width | 1 1/8 in |
Sensor Length | 301 3/32 in |
Overall Depth | 1/4 in |
Depth | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Aluminum, Temperature Accuracy +/-1.00 Percent, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 125 Degrees F, Minimum Sensing Temperature 0 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Mounting Location Any Position, Overall Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- SUPCO Thermostat, Limit & Plenum, Range 140-110F (SHL507)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2212-5PK)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- JOHNSON CONTROLS Temperature Sensor (HT-68P3-0N000)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal (TE-636GM-1)
- JOHNSON CONTROLS Temp Sensor Wallplate, Bacnet W/Logo (TE-6310F-0)
- JOHNSON CONTROLS Temperature Stage Module, Blue (S350AA-1C)
- JOHNSON CONTROLS Filter Cartridge (F-1000-232)
- LINCOLN Transformer (369173)
- Johnson Controls Thermostat Guards and Accessories