Shop All Wire Markers
Johnson Controls
Sensitive Diff Pres Ctl, 0.05 To 5.0In Wc
Mfr # P32AC-6C
Zoro # G0946228
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Duct Heater Control
- Standards CSA Class No. 4813 02 File LR948, UL Guide No. MFHX, MFHX-2 File MH10588
- Overall Height 5 9/16 in
- Overall Width 3 1/4 in
- Input Voltage 120V AC, 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P32AC-6C
- Zoro # G0946228
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Height | 5 9/16 in |
Overall Width | 3 1/4 in |
Mounting Hole Diameter | 7/8 in |
Overall Depth | 2 11/16 in |
Sample Line Connection Size | 1/8 in |
Details
Item | Sensitive Diff Pres Ctl,0.05 To 5.0In Wc |
Application | Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Duct Heater Control |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. MFHX, MFHX-2 File MH10588 |
Input Voltage | 120V AC, 208/240V AC |
Product Type | Pressure Switch |
Mounting Orientation | Vertical |
Pressure Setpoint Type | Adjustable |
Electrical Connection Type | Hardwired |
Pressure Type | Differential |
Contact Form | SPDT |
Minimum Operating Temperature | 40 Degrees F |
Sample Line Connector Type | NPT |
Housing Material | Steel |
Maximum Pressure Rating | 1.1 psig |
Maximum Operating Temperature | 165 Degrees F |
Description
Sensitive Diff Pres Ctl,0.05 To 5.0In Wc, Application Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Duct Heater Control, Contact Form SPDT, Electrical Connection Type Hardwired, Housing Material Steel, Input Voltage 120V AC, 208/240V AC, Maximum Operating Temperature 165 Degrees F, Maximum Pressure Rating 1.1 psig, Minimum Operating Temperature 40 Degrees F, Mounting Hole Diameter 7/8 in, Mounting Orientation Vertical, Overall Depth 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-200 (L))
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, M, (CA5588RM1)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3023-L (9))
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- IDEAL SHIELD Wire Marker Book, Preprintd, Self-Adhesive (44-101)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- Johnson Controls Wire Markers