Shop All Building Automation Controls
Johnson Controls
Sensing Element for 2", 2-1/2", R22
Mfr # SEP81A-601R
Zoro # G102715847
product price: $725.24
/ea
Free Shipping & Returns
$725.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection Type Flange
- Process Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SEP81A-601R
- Zoro # G102715847
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Process Connection Size | 2 in |
Details
Item | Temperature Sensor |
Process Connection Type | Flange |
Description
Temperature Sensor, Process Connection Size 2 in, Process Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Steel (4JRP8)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- Johnson Controls Controls