Shop All Furnace and Heater Parts
Johnson Controls
Ring Packing Kit, For 1/2 - 6" Valve
Mfr # V-5252-668
Zoro # G7318744
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Valve Packing Kit
- For Use With Mfr. Model Number CDV156B
- Fits Brand Johnson Controls
- For Use With V-5252 and VB-3752
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-5252-668
- Zoro # G7318744
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Ring Packing Kit,For 1/2-6 In Valve |
Includes | Valve Packing Kit |
For Use With Mfr. Model Number | CDV156B |
Fits Brand | Johnson Controls |
For Use With | V-5252 and VB-3752 |
Description
Ring Packing Kit,For 1/2-6 In Valve, Fits Brand Johnson Controls, For Use With Mfr. Model Number V-5252, VB-3752, Includes Valve Packing Kit, For Use With V-5252 and VB-3752
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E840)
- JOHNSON CONTROLS F261Kah-V01C Spdt Flow Switch 1" (F261KAH-V0)
- JOHNSON CONTROLS Diaphragm and Seal, 50 Square In (MP8000-6350)
- JOHNSON CONTROLS Thermocouple, 24" (K19AT-24)
- JOHNSON CONTROLS Thermocouple, 30" (K19AT-30)
- JOHNSON CONTROLS Diaphragm and Seal, 25 Square In (MP8000-6325)
- JOHNSON CONTROLS Wiring Harness, 13 Ft. (WHA-PKD3-400C)
- VENT-RITE 35 3/4" X 1/2" Main Steam Vent (35)
- Johnson Controls Furnace and Heater Parts