Shop All Pneumatic Control Accessories
Johnson Controls
Ring Pack Packing Kit
Mfr # V-9999-613
Zoro # G5122153
product price: $94.81
/ea
Free Shipping & Returns
$94.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG2000 valves
- Includes (2) Ring Packs, Crocus Cloth, Follower, Grease Tube, Insertion/Removal Tool, Spacer
- Accessory Type Ring Pack Packing Kit
- Product Type Ring Packing Kit
- Compatible Product Type Flanged Globe Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-9999-613
- Zoro # G5122153
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Air Connection Size | 3/8 in |
Details
Item | Ring Packing Kit |
For Use With | Mfr. No. VG2000 valves |
Includes | (2) Ring Packs, Crocus Cloth, Follower, Grease Tube, Insertion/Removal Tool, Spacer |
Accessory Type | Ring Pack Packing Kit |
Product Type | Ring Packing Kit |
Compatible Product Type | Flanged Globe Valves |
Compatible Manufacturer Model Number | VG2000 |
Compatible Series | V-3000 |
Description
Ring Packing Kit, Air Connection Size 3/8 in, Compatible Manufacturer Model Number VG2000, Compatible Product Type Flanged Globe Valves, Compatible Series V-3000, Includes (2) Ring Packs, Crocus Cloth, Follower, Grease Tube, Insertion/Removal Tool, Spacer, Product Type Ring Packing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (1C746)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BL)
- JOHNSON CONTROLS Spring Kit (V-3800-6002)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- Johnson Controls Pneumatic Control Accessories