Shop All Pneumatic Control Accessories
Johnson Controls
Ring Pack Packing Kit
Mfr # V-9999-608
Zoro # G5134315
Not eligible for select promotions
$66.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Assembly Tool, Crocus Cloth, Extractor/Installer, Follower, Gland Nut Liner, Grease, O-Rings, Ring Pack Assembly
- For Use With Mfr. No. VG7000 Valves
- Accessory Type Ring Pack Packing Kit
- Compatible Manufacturer Model Number V-3766, V-3966, V-4332
- Compatible Product Type Flare Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V-9999-608
- Zoro # G5134315
- Country of Origin United States
- Category Pneumatic Control Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Ring Packing Kit |
Includes | Assembly Tool, Crocus Cloth, Extractor/Installer, Follower, Gland Nut Liner, Grease, O-Rings, Ring Pack Assembly |
For Use With | Mfr. No. VG7000 Valves |
Accessory Type | Ring Pack Packing Kit |
Compatible Manufacturer Model Number | V-3766, V-3966, V-4332 |
Compatible Product Type | Flare Valves |
Product Type | Ring Packing Kit |
Compatible Series | V-3000 |
Description
Ring Packing Kit, Compatible Manufacturer Model Number V-3766, V-3966, V-4332, Compatible Product Type Flare Valves, Compatible Series V-3000, Includes Assembly Tool, Crocus Cloth, Extractor/Installer, Follower, Gland Nut Liner, Grease, O-Rings, Ring Pack Assembly, Product Type Ring Packing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF9602 (SF9602)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- ALL-FILTERS 14 x 36x 1 Washable Electrostatic Furnace Air Filter (14361.E)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- Johnson Controls Pneumatic Control Accessories