Shop All Fan Parts
Johnson Controls
Rib Hilo Sep 10A Spdt, 1030V120Vac
Mfr # RIBTU1C
Zoro # G0652480
product price: $46.86
/ea
$46.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10-30VAC/DC/120VAC
- Phase 1
- Features Operating Temperature: -30 F to 140 F
- Fits Brand Johnson Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # RIBTU1C
- Zoro # G0652480
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 10-30VAC/DC/120VAC |
Phase | 1 |
Item | Rib Hilo Sep 10A Spdt,1030V120Vac |
Features | Operating Temperature: -30 F to 140 F |
Fits Brand | Johnson Controls |
Description
Rib Hilo Sep 10A Spdt,1030V120Vac
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Motor, 5 HP, 460V, 3 Phase, 460 VAC 3 Ph 60 Hz Volts (72W64)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear AMC20A-1, 2PK (20255.9AB)
- CRES COR Red Push Button Power Switch (0808125)
- IMPERIAL MFG Imperial 3 in. D X 24 in. L Steel Stove Pipe (BM0343)
- JOHNSON CONTROLS Efl/Sp100 Ez 165, Efl/Sp100 Ez 165 (DMPR-RS323)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- JOHNSON CONTROLS Barbed Tee 1/4 In, 0.007 in. (R-3710-3007)
- JOHNSON CONTROLS 120/240V 1Ph Arstr W Led, Diag (DTK-120/240CM+)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- JOHNSON CONTROLS Splitring Fixed Current, Sensor Led (RIBXGTFL)
- SUPCO Defrost STAT, 65 deg.-30 deg.F, SPDT, 3Wire (SL79005)
- Johnson Controls Fan Parts