Shop All Pre-wired Enclosed Relays
Johnson Controls
Rib 20Amp Dpdt 24 Vacdc
Mfr # RIB24P
Zoro # G0571700
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # RIB24P
- Zoro # G0571700
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Details
Item - Relay | Prewired Relay |
Coil Volts | 24VAC/DC |
Item | Rib 20Amp Dpdt 24 Vacdc |
Description
Rib 20Amp Dpdt 24 Vacdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- ACME ELECTRIC Low Voltage Distribution Transformer, 50 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (TP530203S)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- JOHNSON CONTROLS Power Relay And Status, Sensor (RIBX24BA)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- Johnson Controls Electrical Relays