Shop All Pre-wired Enclosed Relays
Johnson Controls
Rib 10Amp Dpdt 24Vacdc, 120Vac
Mfr # RIB2401D
Zoro # G0835217
product price: $56.14
/ea
$56.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # RIB2401D
- Zoro # G0835217
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Details
Item - Relay | Prewired Relay |
Coil Volts | 120VAC |
Item | Rib 10Amp Dpdt 24Vacdc,120Vac |
Description
Rib 10Amp Dpdt 24Vacdc,120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100P)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (IG15DRW)
- KLEIN TOOLS PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights (29601)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- JOHNSON CONTROLS Rib 20Amp Spdt 24 Vac Dc, 120 Vac (RIB2401B)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- FUNCTIONAL DEVICES-RIB 21Cdc Enclosed Pilot (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- Johnson Controls Pre-wired Enclosed Relays