Shop All Motorized Dampers Accessories
Johnson Controls
Retention Lock Clips
Mfr # M9220-602
Zoro # G2524929
product price: $11.02
/ea
$11.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Accessory Type Retention Lock Clips
- Product Type Replacement Locking Clips
- Compatible with Series M9220
- Compatible with Manufacturer Part Number M9200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9220-602
- Zoro # G2524929
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Replacement Locking Clips |
For Use With | M9220 Series Actuator |
Accessory Type | Retention Lock Clips |
Product Type | Replacement Locking Clips |
Compatible with Series | M9220 |
Compatible with Manufacturer Part Number | M9200 |
Compatible with Manufacturer Model Number [NEW] | M9200 |
Compatible with Brand | Johnson Controls |
Description
Replacement Locking Clips, Product Type Replacement Locking Clips, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FA16X22A_4)
- DAYTON Replacement Shaft (365084)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-518)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- AAON BLADE DAMPER 2775 (P54230)
- Johnson Controls Dampers