Shop All Motorized Dampers Accessories
Johnson Controls
Retaining Clips
Mfr # M9208-602
Zoro # G2524965
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Accessory Type Retaining Clips
- Product Type Replacement Locking Clips
- Compatible with Series M9208
- Compatible with Manufacturer Part Number M9208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-602
- Zoro # G2524965
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Replacement Locking Clips |
For Use With | M9208 Series Actuators |
Accessory Type | Retaining Clips |
Product Type | Replacement Locking Clips |
Compatible with Series | M9208 |
Compatible with Manufacturer Part Number | M9208 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Description
Replacement Locking Clips, Product Type Replacement Locking Clips, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9208
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- Johnson Controls Dampers