Shop All Fan Parts
Johnson Controls
Restrictor 0.007 in.
Mfr # R-3710-1007
Zoro # G2501138
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Operating Systems
- Material Plastic
- Fits Brand Johnson Controls
- For Use With Mfr. Model Number T-4100-1, T-4100-2, T-4100-3
- Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # R-3710-1007
- Zoro # G2501138
- Country of Origin Mexico
- Category Fan Parts
Dimensions
Connection Size/Type | 1/4 in Compression Fittings |
Orifice Size | 0.18 mm |
Connection Size | 1/4 in |
Details
For Use With | Pneumatic Operating Systems |
Material | Plastic |
Fits Brand | Johnson Controls |
For Use With Mfr. Model Number | T-4100-1, T-4100-2, T-4100-3 |
Item | Restrictor 0.007" |
Color | Aqua |
Output Flow Capacity @ 20 psig | 45 scim |
Maximum Pressure | 25 psig |
Connection Type | Compression Fittings |
Maximum Temperature | 180 Degrees F |
Fitting Type | Inserted |
Description
Restrictor 0.007 In., Color Aqua, Connection Size 1/4 in, Connection Type Compression Fittings, Fitting Type Inserted, Material Plastic, Orifice Size 0.18 mm, Output Flow Capacity @ 20 psig 45 scim, Maximum Pressure 25 psig, Maximum Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- BECKETT 2454 Coupling For A, Af, Afg & (2454)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS Valve 1/2" 3W Mix 4.6Cv Brass Linear (VG7842GS)
- SUPCO Pick Tool for SF39 Series (SF3915)
- Johnson Controls Fan Parts