Shop All Thermostat Guards and Accessories
Johnson Controls
Remote Mounting Kit, 6 1/2in H, 3 5/8in L
Mfr # M9203-100
Zoro # G302715807
product price: $123.77
/ea
Free Shipping & Returns
$123.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Crank Arm
- Overall Width 6 5/8 in
- Overall Height 6 1/2 in
- Compatible with Brand Johnson Controls
- Compatible with Manufacturer Model Number M9203-GGB-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-100
- Zoro # G302715807
- UPC # 66201126214
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 6 5/8 in |
Overall Height | 6 1/2 in |
Maximum Round Shaft Diameter | 1/2 in |
Minimum Round Shaft Diameter | 1/4 in |
Overall Length | 3 5/8 in |
Details
Item | Remote Mounting Kit |
Includes | Crank Arm |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Compatible with Series | D1300, M9204 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Product Type | Remote Mounting Kit |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series D1300, M9204, Includes Crank Arm, Overall Height 6 1/2 in, Overall Length 3 5/8 in, Overall Width 6 5/8 in, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Gray (A99BB-200C)
- COPELAND Unloader Valve (998-0212-00)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- AC GUARD Mini-Split Cage, Use with Condensers (ACMS)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-600C)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, Gray (TE-6001-4)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic (TE-6315P-1)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635GM-1)
- HONEYWELL HOME WIRELESS LINE VOLT THERMOSTAT KIT WITH E (YTL9160AR1000)
- Johnson Controls Thermostats