Shop All Motorized Dampers Accessories
Johnson Controls
Remote Mount Kit
Mfr # M9208-250
Zoro # G6754413
Free Shipping & Returns
$86.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Includes Crank Arm, Damper Linkage
- Accessory Type Remote Mount Kit
- Overall Length 5 1/8 in
- Product Type Remote Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9208-250
- Zoro # G6754413
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Length | 5 1/8 in |
Overall Height | 7 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 5 in |
Maximum Round Shaft Diameter | 5/8 in |
Minimum Round Shaft Diameter | 3/8 in |
Details
Item | Remote Mounting Kit |
For Use With | M9208 Series Actuators |
Includes | Crank Arm, Damper Linkage |
Accessory Type | Remote Mount Kit |
Product Type | Remote Mounting Kit |
Compatible with Series | M9208 |
Compatible with Manufacturer Model Number | M9208 |
Compatible Manufacturer Part Number | M9208 |
Compatible with Manufacturer Part Number | M9208 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9208 |
For Use with Mfr. Model Number | M9208 |
For Use With Mfr. Model Number | M9208 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9208, Compatible with Series M9208, Includes Crank Arm, Damper Linkage, Overall Height 7 1/2 in, Overall Length 5 1/8 in, Overall Width 5 in, Maximum Round Shaft Diameter 5/8 in, Minimum Round Shaft Diameter 3/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Less Drive Package, 18-1/2In (4YU97)
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- DAYTON Tube Clamp-Butt (TP-21B)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- Johnson Controls Motorized Dampers Accessories