Shop All Motorized Dampers Accessories
Johnson Controls
Remote Mount Kit
Mfr # M9203-250
Zoro # G8987526
product price: $141.28
/ea
Free Shipping & Returns
$141.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Includes Crank Arm, Damper Linkage
- Accessory Type Remote Mount Kit
- Product Type Remote Mounting Kit
- Compatible with Manufacturer Model Number M9203-GGB-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-250
- Zoro # G8987526
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Minimum Round Shaft Diameter | 1/4 in |
Maximum Round Shaft Diameter | 1/2 in |
Details
Item | Remote Mounting Kit |
For Use With | M9203 Series Actuators |
Includes | Crank Arm, Damper Linkage |
Accessory Type | Remote Mount Kit |
Product Type | Remote Mounting Kit |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Compatible with Series | D1300 |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Compatible with Manufacturer Part Number | M9203 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9203 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series D1300, Includes Crank Arm, Damper Linkage, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 3H/2C (ZP3-HPS)
- DAYTON Angle Mounting Bracket (5VD54)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- Johnson Controls Motorized Dampers Accessories