Shop All Motorized Dampers Accessories
Johnson Controls
Remote Mount Kit
Mfr # M9000-151
Zoro # G7072064
product price: $153.15
/ea
Free Shipping & Returns
$153.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Includes (2) #12-24 x 1/2 in Hex-Head Thread-Forming Screws, (2) #8-32 x 0.312 Thread Forming Pan-Head Torx Screws, (2) 5/16"-18 x 0.5 Set Screws, (2) Lock Washers, (2) Long Screws, (2) M9100 Only Inserts, (2) M9100 Only Washers, (2) Nuts, (2) Spacers, 1/2 in Stub Shaft, Blade Arm Bracket, Connection Head Clip, Connection Head Pin, Die Cast Crank Arm, Lock Washer, M9000 Crank Arm, Nut, Rod, Rod Connection Head, Shaft Clamp Plug, Swivel Ball Joint, Mounting Bracket
- Accessory Type Remote Mount Kit
- Product Type Mounting Kit
- Compatible with Series M9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-151
- Zoro # G7072064
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Width | 10 1/4 in |
Thread Size | #12-24 |
Overall Height | 13 in |
Overall Length | 15 1/2 in |
Details
Item | Mounting Kit |
For Use With | M9100 Series Actuators |
Includes | (2) #12-24 x 1/2 in Hex-Head Thread-Forming Screws, (2) #8-32 x 0.312 Thread Forming Pan-Head Torx Screws, (2) 5/16"-18 x 0.5 Set Screws, (2) Lock Washers, (2) Long Screws, (2) M9100 Only Inserts, (2) M9100 Only Washers, (2) Nuts, (2) Spacers, 1/2 in Stub Shaft, Blade Arm Bracket, Connection Head Clip, Connection Head Pin, Die Cast Crank Arm, Lock Washer, M9000 Crank Arm, Nut, Rod, Rod Connection Head, Shaft Clamp Plug, Swivel Ball Joint, Mounting Bracket |
Accessory Type | Remote Mount Kit |
Product Type | Mounting Kit |
Compatible with Series | M9000 |
Compatible with Manufacturer Model Number | M9108, M9116, M9124 |
Compatible Manufacturer Part Number | M9108, M9116, M9124 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Compatible with Manufacturer Part Number | M9000 |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9108, M9116, M9124 |
For Use with Mfr. Model Number | M9108, M9116, M9124 |
For Use With Mfr. Model Number | M9108, M9116, M9124 |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9108, M9116, M9124, Compatible with Series M9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- BELL & GOSSETT O-RING (J94131)
- DAYTON Replacement Motor (60N508)
- DAYTON Compact Air Curtain (4YP01)
- JOHNSON CONTROLS Vertical Remote Mounting Kit (M9000-171)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 24 In (27520G/U)
- Johnson Controls Dampers