Shop All Line Voltage Thermostats
Johnson Controls
Remote-Control, H/C, 4 1/16in Length
Mfr # A19AUC-1C
Zoro # G101915095
product price: $723.18
/ea
Free Shipping & Returns
$723.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 600V AC
- Differential 5 Degrees F
- Switch Type SPDT
- Enclosure NEMA Rating NEMA 7, NEMA 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AUC-1C
- Zoro # G101915095
- UPC # 78502808730
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Bulb Length | 4 1/8 in |
Bulb Diameter | 3/8 in |
Capillary Length | 72 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 4 1/16 in x 3/8 in Bulb |
Description
Remote Bulb Temp Control,30/50 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Tank, Liquid Line Rec. Assembly (577-0315-05)
- MASTER FLOW Master Flow GIC12 Rotary Turbine Ventilator, Steel (GIC12)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 7 (5W967)
- LOCHINVAR Tst2052 High Limit 175 Degree (TST2052)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- DAYTON Attic Fan Thermostat/Humidistat, Close on Rise, SPST (10N203)
- Johnson Controls Thermostats