Shop All Line Voltage Thermostats
Johnson Controls
Remote Bulb Temp Control, 6In Cap, Open High Oven Thermostat, SPST
Mfr # A19AAB-7C
Zoro # G0943321
product price: $283.11
/ea
Free Shipping & Returns
$283.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 240V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 7 Degrees F
- Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AAB-7C
- Zoro # G0943321
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Capillary Length | 72 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 9 1/2 in x 3/16 in Bulb |
Overall Depth | 1 7/8 in |
Bulb Diameter | 1/4 in |
Bulb Length | 9 1/2 in |
Description
Remote Bulb Temp Control,6In Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- RHEEM 43-25133-22 Capacitor - (43-25133-2)
- SOLBERG HEPA Filter Element, 1 cfm, 0.3 Micron (HE04)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ZBC-2C)
- Johnson Controls Line Voltage Thermostats