Shop All Line Voltage Thermostats
Johnson Controls
Remote Bulb Temp Control, 6" Cap, SPST
Mfr # A19ABA-1C
Zoro # G701896626
product price: $141.21
/ea
Free Shipping & Returns
$141.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Action Open Low
- Differential 5 Degrees to 20 Degrees F Adjustable
- Control Range -30 Degrees to 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ABA-1C
- Zoro # G701896626
- UPC # 78502808370
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Promotion Restriction | Not eligible for promotion |
Switch Action | Open Low |
Differential | 5 Degrees to 20 Degrees F Adjustable |
Item | Remote Bulb Temp Control,6" Cap,SPST |
Control Range | -30 Degrees to 50 Degrees F |
Description
Remote Bulb Temp Control,6 In. Cap,SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- EVERPURE Cartridge, Cg5-20, 5 Micrn, 20" For - Part# Ev910825 (EV910825)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- DAYTON Power Vent Motor 115V (11J31R01125)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- RAYCHEM Line Volt Mechanical Tstat, Open on Rise, Indoor/Outdoor, SPST (AMC-F5)
- Johnson Controls Line Voltage Thermostats