Shop All Line Voltage Thermostats
Johnson Controls
Remote-Bulb Control, H/C, 5in Bulb Length
Mfr # A19AUC-2C
Zoro # G201915094
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 600V AC
- Differential 3.5 Degrees F
- Switch Type SPDT
- Bulb Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A19AUC-2C
- Zoro # G201915094
- UPC # 78502808734
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Bulb Length | 5 in |
Capillary Length | 72 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 5 in x 3/8 in Bulb |
Bulb Diameter | 3/8 in |
Description
Remote Bulb Temp Control,20/80 F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Duct Flexible Aluminum 3Inx8Ft (301)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- FOLLETT ICE Compressor Relay (PI501588)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-28C)
- COLEMAN CABLE Thermostat Wire, 18 AWG Wire, 3-Conductor, Copper Conductor, Polypropylene Insulation, PVC Sheath, 150 V (553036607 THJKTD)
- Johnson Controls Line Voltage Thermostats