Shop All Pneumatic Controls
Johnson Controls
Relief Valve, 1/4", 0 to 25 psi, Brass
Mfr # A-4000-144
Zoro # G7135694
product price: $81.50
/ea
Free Shipping & Returns
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Relief Valve,1/4 in., 0 to 25 psi, Brass
- Inlet Port Connection Size 1/4 in
- Operating Pressure - Maximum 25 psi
- Inlet Port Connection Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-144
- Zoro # G7135694
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Inlet Port Connection Size | 1/4 in |
Details
Item | Vacuum Relief Valve |
Accessory Type | Relief Valve,1/4 in., 0 to 25 psi, Brass |
Operating Pressure - Maximum | 25 psi |
Inlet Port Connection Type | NPT |
Body Material | Brass |
Relief Type | Pop-Type Safety Valve |
Flow Rate - Maximum | 25 scfm |
Inlet Port Connection Gender | Male |
Description
Vacuum Relief Valve, Body Material Brass, Flow Rate - Maximum 25 scfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 25 psi, Relief Type Pop-Type Safety Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Electronic Control Kit (62601011)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FD20X25_4)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP12GA26)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1009)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-630)
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 2 to 4 psi (V-6135-1)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4210-6001)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- Johnson Controls Controls