Shop All Temperature Controllers
Johnson Controls
Relay Expansion Module, 24V AC, 5 in H
Mfr # C450SCN-4C
Zoro # G303659575
Free Shipping & Returns
$161.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With System 450
- Input Voltage 24V AC
- Standards CE
- Agency Compliance Australia/NZ Emissions Compliant, CAN/CSA-E60730-1 File E27734, CE Mark, cULus Listed, FCC CFR47 Part 15 Subpart B Class B, ICES-003 Class B, RCM Mark, UL 60730-1 File E27734
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # C450SCN-4C
- Zoro # G303659575
- UPC # 662011770299
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Height | 5 in |
Depth | 2 3/8 in |
Width | 2 3/8 in |
Overall Height | 5 in |
Overall Length | 2 3/8 in |
Overall Width | 2 3/8 in |
Details
Item | Relay Expansion Module |
For Use With | System 450 |
Input Voltage | 24V AC |
Standards | CE |
Agency Compliance | Australia/NZ Emissions Compliant, CAN/CSA-E60730-1 File E27734, CE Mark, cULus Listed, FCC CFR47 Part 15 Subpart B Class B, ICES-003 Class B, RCM Mark, UL 60730-1 File E27734 |
Display | LCD |
Color | Black |
Application | Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control |
Compatible with Manufacturer Model Number | C450CEN-1C, C450CRN-1C, C450RCN-3C |
Compatible with Series | 450 |
Weight | 0.41 lb |
Product Type | Expansion Modules with Relay Output |
Compatible Manufacturer Part Number | C450CEN-1C, C450CRN-1C, C450RCN-3C |
Compatible Manufacturer Model Number | C450CEN-1C, C450CRN-1C, C450RCN-3C |
For Use with Mfr. Model Number | C450CEN-1C, C450CRN-1C, C450RCN-3C |
For Use With Mfr. Model Number | C450CEN-1C, C450CRN-1C, C450RCN-3C |
Description
Temperature Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- JOHNSON CONTROLS A421Abj-02C Electronic Single (A421ABJ-02)
- JOHNSON CONTROLS Temperature Control Unit, 120-240V, 20' (A70HA-1)
- JOHNSON CONTROLS A99Ba-200C Ptc Silicon Sensor (A99BA-200C)
- JOHNSON CONTROLS Johnson Controls Digital Temperature Controller A421ABC-02C, 120/240 VAC, SPDT, Nema 1 (A421ABC-02C)
- JOHNSON CONTROLS A19Abc-24C Remote Bulb (A19ABC-24C)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- Johnson Controls Programmable Logic Controls (PLC)