Shop All Replacement Coils
Johnson Controls
Relay, Current Type, Blue Case, 24VDC Coil
Mfr # CRCSDP-NO-12
Zoro # G6568733
product price: $55.51
/ea
$55.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- For Use With Switch
- Case Color Blue
- Enclosure Type Universal Mount Metal
- Width (In.) 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CRCSDP-NO-12
- Zoro # G6568733
- Country of Origin United States
- Category Replacement Coils
Dimensions
Width (In.) | 2.06 in |
Depth (In.) | 0.72 in |
Depth | 0.72" |
Length (In.) | 0.84 in |
Length | 0.84 in |
Width | 2.06 in |
Height | 0.72 in |
Details
Item | High Current Relay |
Coil Volts | 12V DC |
For Use With | Switch |
Case Color | Blue |
Enclosure Type | Universal Mount Metal |
Accessory Group | Relay Accessories |
Amps AC | 10A @ 125V |
Mounts On | Universal Mount |
Number of Positions | 0 |
Type | Current |
Function | Provides Higher Load Currents |
Standards | UL Listed |
Module Function | Higher Load Currents |
Compatible Series | CSDSC |
Description
High Current Relay, For Use With Switch, Module Function Higher Load Currents, Compatible Series CSDSC, Standards UL Listed, Height 0.72 in, Length 0.84 in, Width 2.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- SIEMENS Replacement Coil, 240V AC (75D70550AG)
- SCHNEIDER ELECTRIC AC Latch Attachment (8501XLV02)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6G7)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- Johnson Controls Motor Controls