Shop All Line Voltage Thermostats
Johnson Controls
Refrigeration Control, 1 Opens on Rise, 1 Closes on Rise, SPDT
Mfr # C450RBN-3C
Zoro # G6701213
product price: $248.43
/ea
Free Shipping & Returns
$248.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Closes on Rise, Opens on Rise
- Voltage 120V AC, 208V AC, 240V AC
- Switch Type Normally Open and Normally Closed
- Height 5"
- Depth (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # C450RBN-3C
- Zoro # G6701213
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Depth (In.) | 2 3/8 in |
Width (In.) | 2 13/32 in |
Height (In.) | 5 in |
Overall Length | 2 3/8 in |
Overall Height | 5 in |
Description
Refrigeration Control, Contact Form SPDT, Control Temperature - Maximum 150 Degrees F, Control Temperature - Minimum -40 Degrees F, Full Load Current 9.8/4.9 A, Includes (4) Buttons, LCD, Touchpad, Locked Rotor Amps 58.8/29.4 A, Overall Height 5 in, Overall Length 2 3/8 in, Pilot Duty Contacts Rating 125 VA, Product Type Reset Control Module, Reset Type Automatic Reset, Standards C-Tick, CE, FCC, IC, UL, Switch Action Closes on Rise, Opens on Rise, Switch Type Normally Open and Normally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302791)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FB24X24_4)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 1", 4 Pack (FA16X20_4)
- DELHI Fan Control Switch, 115v, 2.5A (MC3)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-14C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- INTERMATIC Intermatic Trippers 2On 2Off T100/T170 (156T1978A)
- Johnson Controls Thermostats