Shop All Line Voltage Thermostats
Johnson Controls
Refrigeration Control, 1 Opens on Rise, 1 Closes on Rise
Mfr # C450CPW-100C
Zoro # G7244571
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action Closes on Rise, Opens on Rise
- Voltage 24V AC
- Switch Type Normally Open and Normally Closed
- Height 5"
- Type Heating/Cooling/Pressure/Humidity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # C450CPW-100C
- Zoro # G7244571
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Depth (In.) | 2 3/8 in |
Height (In.) | 5 in |
Width (In.) | 2 13/32 in |
Overall Length | 2 3/8 in |
Overall Height | 5 in |
Description
Refrigeration Control, Contact Form SPDT, Control Temperature - Maximum 150 Degrees F, Control Temperature - Minimum -40 Degrees F, Full Load Current 16 A, Includes (4) Buttons, LCD, Touchpad, Overall Height 5 in, Overall Length 2 3/8 in, Pilot Duty Contacts Rating 125 VA, Product Type Temperature Control, Standards C-Tick, CE, FCC, IC, UL, Switch Action Closes on Rise, Opens on Rise, Switch Type Normally Open and Normally Closed, Temperature Differential - Maximum 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Airx 16X25X1-Dustß Filter (16X25X1-DUST?)
- BROAN Motor Mounting Bracket (98006066)
- BELIMO Cable Diagnostics, for New Act (ZK1-GEN)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (2101-0250-1525)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- HONEYWELL RTH111B1024 Digital NonProgrammable Thermostat, White (RTH111B1024/E1)
- Johnson Controls Thermostats