Shop All Line Voltage Thermostats
Johnson Controls
Raintight, SPDT 0 Degrees -150 Degrees 16a. at120 VAC-8a. at240 VAC 10 foot cap.
Mfr # M19RT
Zoro # G510035513
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M19RT
- Zoro # G510035513
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Pcbbf124S Pcb, Ignition, (PCBBF124S)
- 4 WAY DIFFUSER 12 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77512)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14202.C 4PK)
- WEBSTONE Boiler Drain Valve, 3/4 in., C x C (50673W)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19PRC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26T-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- Johnson Controls Thermostats