Shop All Thermostat Guards and Accessories
Johnson Controls
PTC Silicon Sensor, 16-3/8
Mfr # A99BC-500C
Zoro # G7735668
Free Shipping & Returns
$117.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon
- Includes Fridge
- Height 0.25 in
- Maximum Operating Temperature 248 Degrees F
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A99BC-500C
- Zoro # G7735668
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height | 0.25 in |
Overall Depth | 2 in |
Sensor Diameter | 1/4 in |
Overall Width | 2 3/8 in |
Overall Height | 1/4 in |
Cable Length | 16 ft |
Width | 1/4 in |
Depth | 2 in |
Probe Length | 2 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Water Heater Thermostat (5600-310)
- HONEYWELL HOME TRADELINE, 120/208/240V CONDUIT AND FOOT (AT175F1023)
- MARADYNE Defrost Chute Deflector, 21.6"x2" (2063)
- HONEYWELL Vr8345M4302 24V Universal Combo (VR8345M430)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-6351M-1)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6327P-1)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- HONEYWELL HOME Decorative Cover Plate, Wall Mount, White (50000066-001)
- Johnson Controls Thermostats