Shop All Pneumatic Controls
Johnson Controls
Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic
Mfr # D-9502-8
Zoro # G4294403
product price: $348.70
/ea
Free Shipping & Returns
$348.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Connections 1/4 in Barb
- Type Pneumatic
- Height (In.) 2 1/4 in
- Control Range 2 to 12 psi
- Agency Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-9502-8
- Zoro # G4294403
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height (In.) | 2 1/4 in |
Width (In.) | 4 in |
Depth (In.) | 3 in |
Overall Width | 3 7/8 in |
Main Port Connection Size | 1/4 in |
Overall Depth | 2 3/4 in |
Overall Length | 3 in |
Overall Height | 2 1/4 in |
Description
Pneumatic Actuator Positioner, Adjustment Method Screwdriver, Air Consumption 5 scim, Application Pneumatic Damper Actuators, Body Material Die Cast Aluminum, Compatible Manufacturer Model Number D-3153, Compatible Product Type Pneumatic Actuators, Cover Material Noryl, Diaphragm Material Rubber, For Actuator Pneumatic Damper, Includes Mounting Bracket, Main Port Connection Size 1/4 in, Main Port Connection Type Barbed Hose, Maximum Operating Span 13 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Drawer Roller, True Drawered Units (921847)
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 15.25, White, Steel (4JRP7)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-630)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9012)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- HONEYWELL Modernization Kit (14002573-001/U)
- Johnson Controls Pneumatic Controls