Shop All Head Pressure Controls
Johnson Controls
Pressure Transducer, SS, 9 to 30V DC
Mfr # P499AAP-105K
Zoro # G802715826
product price: $183.30
/ea
Free Shipping & Returns
$183.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Power Required 9 to 30V DC
- Output 4 to 20mA
- IP Rating IP67
- Minimum Media Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P499AAP-105K
- Zoro # G802715826
- UPC # 66201109922
- Country of Origin Canada
- Category Head Pressure Controls
Dimensions
Process Connection Size | 1/8 in |
Overall Width | 7/8 in |
Overall Depth | 3 3/16 in |
Details
Item | Pressure Transducer |
Housing Material | Stainless Steel |
Power Required | 9 to 30V DC |
Output | 4 to 20mA |
IP Rating | IP67 |
Minimum Media Temperature | -4 Degrees F |
Application | Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration |
Process Connection Type | NPT |
Series | P499 |
Standards | C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed |
Maximum Media Temperature | 185 Degrees F |
Accuracy | +/-1.00% Full Span |
For Media | Ammonia, Carbon Dioxide, Condensate, Glycol, Water |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Electronic Pressure Transducer |
Description
Pressure Transducer, Power Required 9 to 30V DC, Overall Depth 3 3/16 in, Overall Width 7/8 in, Product Type Electronic Pressure Transducer, Standards C-Tick Compliant, CCN NKPZ, CE Listed, File E29374, File E322274, UL Listed, Minimum Media Temperature -4 Degrees F, Mounting Location Pressure Tap Ports, For Media Ammonia, Carbon Dioxide, Condensate, Glycol, Water, Application Agriculture, Chillers, Compressors, Fan Speed Control, HVAC, Industrial Process Control, Pumps, Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Evaporator Cleaner, Liquid, 2.5 gal, Green (4168-05)
- RAYPAK 007189F Valve Gas Manual A1-Kit (007189F)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- JOHNSON CONTROLS Pressure Transducer, 0 to 754 PSI (P266SNR-2C)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66AAB-1C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 508 PSI (P266SNR-1C)
- JOHNSON CONTROLS Condenser Fan Speed Control, 460/575V (P266BHA-100C)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66BAB-1C)
- JOHNSON CONTROLS Software for P266 Condenser Fan (P266PRM-1K)
- Johnson Controls Head Pressure Controls