Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 304L SS, 0 to 500 psi
Mfr # P599RCPS105K
Zoro # G0336861
product price: $163.51
/ea
Free Shipping & Returns
$163.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 304L Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P599RCPS105K
- Zoro # G0336861
- UPC # 662011654469
- Country of Origin Mexico
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Cable Length | 6.6 ft |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, LF (S202L-254G)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- TRACEABLE Alarm Timer, 3 Channel, (5000)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599ACPS105K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499VCP-105K)
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105K)
- PGI INTRUMENT MANIFOLD 6000PSI PRESSURE TRANSMITTER PARTS & ACCESSORY (PM-618SCG-VCH)
- Johnson Controls Pressure Transducers