Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 304L SS, 0 to 500 psi
Mfr # P599ACPS105K
Zoro # G0336450
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 304L Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P599ACPS105K
- Zoro # G0336450
- UPC # 662011654360
- Country of Origin Mexico
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Process Connection Size | 1/4 in |
Cable Length | 6.6 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 9 to 32V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Surface Mounting Bracket (A-438)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215M17500#)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599VCPS107C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi (P598RAPSN107K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS100C)
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi (P598RAPSN100K)
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi (DPG-204)
- Johnson Controls Pressure Transducers