Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 304L SS, 0 to 100 psi
Mfr # P599RAPS100K
Zoro # G0336539
product price: $165.08
/ea
Free Shipping & Returns
$165.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 304L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P599RAPS100K
- Zoro # G0336539
- UPC # 662011654384
- Country of Origin Mexico
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Manufacturers Warranty Length | 3 yr |
Process Connection Size | 1/8 in |
Cable Length | 6.6 ft |
Description
Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 200 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-200-psi)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (1587/62MAX+FC/WWG)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- J.W. WINCO GN743-24-G1-B Oil Sight Glass (743-24-G1-B)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RCPS101C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599AAPS101C)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, (G17M0242DO1000#)
- Johnson Controls Pressure Transducers