Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 0 to 750 PSI
Mfr # P499ACP-107K
Zoro # G6610247
Free Shipping & Returns
$187.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 17-4PH Stainless Steel
- Range Values - Transmitter 0 to 750
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P499ACP-107K
- Zoro # G6610247
- UPC # 662011099260
- Country of Origin China
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 3 yr |
Lead Length (In.) | 78 |
Overall Width | 0.875 in |
Process Connection Size | 1/4 in |
Overall Length | 3.19 in |
Cable Length | 6.5 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 9 to 30V DC, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- BOTRON CO ESD CleanStat Floor Finish (B8105)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6092L)
- SPER SCIENTIFIC Heat StreSS Monitor (800034)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499VCP-105K)
- JOHNSON CONTROLS -10-100# 1/4 in. Press.Transducer (P499RCPS100K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS100C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105C)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242DO60#)
- Johnson Controls Pressure Transducers