Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 0 to 500 PSI
Mfr # P499VCP-105K
Zoro # G6850715
product price: $187.32
/ea
Free Shipping & Returns
$187.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 17-4PH Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P499VCP-105K
- Zoro # G6850715
- UPC # 662011099314
- Country of Origin China
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 78 |
Manufacturers Warranty Length | 3 yr |
Cable Length | 6.5 ft |
Overall Width | 0.875 in |
Overall Length | 3.19 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0 to 10V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 12 to 30V DC, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-300psi (PETM217LF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPG-105)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VCPS101C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS100K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VAPS101C)
- MOORE 77-8 I/P 16Ma Current To Pressure Transducer (28338)
- Johnson Controls Pressure Transducers