Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 0 to 500 PSI
Mfr # P499RCP-105K
Zoro # G5032526
product price: $187.32
/ea
Free Shipping & Returns
$187.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 17-4PH Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P499RCP-105K
- Zoro # G5032526
- UPC # 662011077329
- Country of Origin China
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 78 |
Manufacturers Warranty Length | 3 yr |
Overall Length | 3.19 in |
Overall Width | 0.875 in |
Cable Length | 6.5 ft |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 5V DC, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- GENERAL TOOLS Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (GPK035)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- JOHNSON CONTROLS -10-100# 1/4 in. Press.Transducer (P499RCPS100K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499VCP-105K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RCPS101C)
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output (P499VCP-105C)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- Johnson Controls Pressure Transducers