Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 0 to 200 psi
Mfr # P598RAPSN102K
Zoro # G0336563
product price: $81.75
/ea
Free Shipping & Returns
Not eligible for select promotions
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 303 Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P598RAPSN102K
- Zoro # G0336563
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Manufacturers Warranty Length | 3 yr |
Cable Length | 6.6 ft |
Process Connection Size | 1/8 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- HUMBOLDT Concrete Corner Crack Monitor (HC-2938)
- BOTRON CO Single Fan Benchtop Ionizer (B486121)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105C)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 100 psi, 1/8 (P499RAP-101C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599AAPS101C)
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output (P499VCP-105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599VCPS107K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599VCPS107C)
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC (CX8MB2425IW)
- Johnson Controls Pressure Transducers