Shop All Pressure Transducers
Johnson Controls
Pressure Transducer, 0 to 100 psi
Mfr # P598RAPSN100K
Zoro # G0336633
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 303 Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.50%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P598RAPSN100K
- Zoro # G0336633
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Manufacturers Warranty Length | 3 yr |
Process Connection Size | 1/8 in |
Cable Length | 6.6 ft |
Description
Pressure Transmitter, Minimum Pressure -10 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLR (PAXLR000)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- ZORO SELECT Vacuum Gauge, Mechanical Cont, 4-1/2 In (18C739)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 200 psi (P599RCPS102K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VCPS101C)
- DWYER INSTRUMENTS Air Flowmeter (RMA-7-SSV)
- Johnson Controls Pressure Transducers